This item is Discontinued.

Abb Strut, Steel, Size 1.5" x 1.5" B 907 10

Strut, Steel, Size 1.5" x 1.5" (Discontinued)

  • Mfr # B 907 10
  • Zoro # G1175895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B 907 10
Zoro #
G1175895
UPC #
-
Country of Origin
Unknown

Dimensions

Length
10 ft.
Width
1-1/2"

Details

Finish
Gold
Item
Strut
Material
Steel
Sub-Category
Struts

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.