Zoro Homepage

Miniature Circuit Breaker, SU201 Series, 40A, 1 Pole, 230/240V AC, 10kA, K Curve

  • Mfr # SU201M-K40

  • Zoro # G9282337


product price: $68.69
/ea

Key Features

Series
SU201
Number of Poles
1
AC Voltage Rating
230/240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU201M-K40
Zoro #
G9282337
UPC #
88861442321
Country of Origin
Belgium

Dimensions

Width
17.5 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Series
SU201
Amps
40A
Number of Poles
1
AC Voltage Rating
230/240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
48V DC
Curve Type
K
Standards
CSA, IEC, UL 489
Interrupt Rating
10 kA at 240V AC/48V DC

Description

UL489 MCB 1P K 40A 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.