Zoro Homepage

CAD Viewer & Download Files

Circuit Breaker, SU203 Series, 30A, 3 Pole, 400V AC, 10kA, K Curve

  • Mfr # SU203M-K30

  • Zoro # G9283588

CAD Available

product price: $241.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
SU203
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU203M-K30
Zoro #
G9283588
UPC #
88861442368
Country of Origin
Belgium

Dimensions

Width
52.5 mm
Depth
69 mm
Height
111 mm

Details

Item
Circuit Breaker
Series
SU203
Amps
30A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
K
Interrupt Rating
10 kA at 480Y/277V AC
Standards
CSA, IEC, UL 489
CAD Available
Yes

Description

UL489 MCB 3P K 30A 480/277

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.