Super Blue 1/2 Flexelbow
Mfr # UAFAD
Zoro # G710069165
product price: $12.29
/eaKey Features
Pipe Size - Nominal
1/2 in
Material - Pipe
PVC
Color
Gray
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UAFAD
Zoro #
G710069165
UPC #
34481158592
Country of Origin
India
Dimensions
Pipe Size - Nominal
1/2 in
Details
Material - Pipe
PVC
Color
Gray
Standards
UL Listed
Item
Elbow
Description
Super Blue 1/2 Flexelbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.