Molded Case Circuit Breaker, T5N Series, 300A, 4 Pole, 600V AC, 65kA
Mfr # T5N300TW-4
Zoro # G1773664
product price: $4,053.99
/ea
Free Shipping & Returns
Key Features
Series
T5N
Amps
300A
Number of Poles
4
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5N300TW-4
Zoro #
G1773664
UPC #
80432555756
Country of Origin
Unknown
Dimensions
Width
186 mm
Depth
103.5 mm
Height
205 mm
Details
Item
Molded Case Circuit Breaker
Series
T5N
Amps
300A
Number of Poles
4
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protection
Max. AIR Rating
65kA
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
DC Voltage Rating
600V DC
Standards
UL 489, CSA, IEC 60947-2
Description
BKR T5N 300A 4P T/M UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.