Zoro Homepage

TA25DU5.0, OVERLOAD RELAY 3.5 - 5.0A

  • Mfr # TA25DU5.0

  • Zoro # G9282982


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
0.208333333
Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-40 to +70°C
Ambient Air Temperature For Operation
-25 to +55°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA25DU5.0
Zoro #
G9282982
UPC #
66201988558
Country of Origin
Denmark

Details

Item
Thermal Overload Relay
Maximum Overload Relay Current Setting
0.208333333
Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Storage
-40 to +70°C
Ambient Air Temperature For Operation
-25 to +55°C

Description

OVERLOAD RELAY 3.5 - 5.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.