Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T&B BI-METALLIC OVERLOAD 4.2- 5.7 AMP SELECTABLE, CLASS 10

  • Mfr # TF42-5.7

  • Zoro # G121695120


product price: $77.75
/ea
Sold in multiples of 2 for $155.50
Free Shipping & Returns

Key Features

Trip Clss
10
Maximum Voltage Rating
690 V AC
Maximum Overload Relay Current Setting
5.7 A
Auxiliary Contact Form
1 NO + 1 NC
Standards
IEC/EN 60947, UL 60947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF42-5.7
Zoro #
G121695120
UPC #
-
Country of Origin
Finland

Details

Trip Clss
10
Item
Overload Relay
Maximum Voltage Rating
690 V AC
Maximum Overload Relay Current Setting
5.7 A
Auxiliary Contact Form
1 NO + 1 NC
Standards
IEC/EN 60947, UL 60947
Minimum Overload Relay Current Setting
4.2 A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.