Zoro Homepage

Thomas & Betts B349ADJ 3 Gang; Adjust A Box

  • Mfr # 807265

  • Zoro # G703934357


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807265
Zoro #
G703934357
UPC #
-
Country of Origin
United States

Description

Features
  • 3 Gang Adjust A Box
  • Allows Installer To Adjust Box To Any Wall Thickness
  • Adjustable From 1 in. To 1-1/8 in.
  • 49 CUIN Capacity
  • To Install
  • Clip Included Bracket Onto Any Stud
  • Turning The Screw Adjusts Box In Or Out To Make It Flush With Any Wall Covering.
  • Dimension - 4.75 x 3.38 x 7.25 in.
  • Item Weight - 0.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.