Zoro Homepage

Thomas & Betts Z502-10 Malleable Iron Beam Clamp - 0.38 in.

  • Mfr # 183578

  • Zoro # G203693525


product price: $22.75
/ea

Key Features

Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183578
Zoro #
G203693525
UPC #
-
Country of Origin
China

Details

Item
Threaded Rod Hanger
Material
Malleable Iron

Description

Features
  • Malleable Iron Beam Clamp
  • Size - 0.38 in.
  • 16 Threaded Openings
  • Fits Flanges Up To 1 in. Thick
  • Supports Threaded Rod
  • Threaded Brindle Rings and Electrical Boxes
  • Malleable Iron With Electroplated Bright Zinc Plating
  • Set Screw Rating 750
  • Static Load Limit 750 LB
  • Based On A Safety Factor Of 3
  • Load Rating Based On Bottom Hole Of Beam Clamp
  • Torque INLB 120
  • Dimension - 2 x 2 x 3 in.
  • Item Weight - 0.95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.