Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK
- Mfr # PFM2281250
- Zoro # G5374332
product price:Â
$
50.19
/pk of 25, $2.01/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Swivel
Compatible Material
Steel
Screw Size
1/4 in
Overall Length
1-3/4"
Sub-Brand
Hangermate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFM2281250
- Zoro #
- G5374332
- UPC #
- 075352304762
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4 in
- Overall Length
- 1-3/4"
- Compatible Rod Size
- 3/8"-16
- Drill Bit Size
- 3/16 in
- Head Dia.
- 1/2"
- Shank Length
- 1 in
- Body Length
- 1 in
- Anchor Diameter
- 3/8 in
- Compatible Rod Thread Size
- 3/8"-16
- Minimum Material Thickness
- 1/16 in
- Maximum Material Thickness
- 3/16 in
- Head Width
- 0.5 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Rod Hanger for Concrete, System of Measurement Inch, Mount Type Swivel, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc-Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 3/16 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver, Compatible Grainger Part Number 54PD97
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.