Threaded Rod, 3/8"-16, 10 ft, Steel

  • Mfr # ZR1038

  • Zoro # G411335026


product price:  $15.99
/ea
Sold in multiples of 25 for $399.75

Key Features

Thread Size
3/8"-16
Overall Length
10 ft
Material
Steel
Thread Pitch
16
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR1038
Zoro #
G411335026
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Length
10 ft

Details

Item
Threaded Rod
Material
Steel
Thread Pitch
16
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.