TIE 120lb 13.4" DRK BLU NY DET-ANT, 50PK
- Mfr # TY527M-NDT
- Zoro # G624888166
product price:Â
$
98.65
/pk of 50, $1.97/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY527M-NDT
- Zoro #
- G624888166
- UPC #
- 786210995373
- Country of Origin
- United States
Description
Antimicrobial Detectable Cable Tie, Dark Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) , Length of 343mm (13.5 Inches), Width of 6.9mm (0.27 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds). General Characteristics. Category : Cable ties. Special Features : Detectable by metal detectors, X-ray equipment, or visual detection. Material : Nylon/Polyamide 6.6. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 120 pounds , 534 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.27 in , 6.9 mm. Length : 13.5 in , 343 mm. Thickness : 0.06 in , 1.5 mm. Bundle Diameter : 0.50 to 3.74 in , 12.7 to 65 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.