Shop ABB
Create Account
TIE 50lb 14.2" DRK BLUE NY DET-ANT, 100PK
- Mfr # TY528M-NDT
- Zoro # G624888142
product price:Â
$
133.99
/pk of 100, $1.34/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY528M-NDT
- Zoro #
- G624888142
- UPC #
- 786210995359
- Country of Origin
- United States
Description
Antimicrobial Detectable Cable Tie, Dark Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) , Length of 361mm (14.2 Inches), Width of 4.70mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds). General Characteristics. Category : Cable ties. Special Features : Detectable by metal detectors, X-ray equipment, or visual detection. Material : Nylon/Polyamide 6.6. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.18 in , 4.7 mm. Length : 14.2 in , 361 mm. Thickness : 0.047 in , 1.2 mm. Bundle Diameter : 0.48 to 4.01 in , 12.29 to 102 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.