Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOL, AF116-AF146, CLASS-10, 100-135A

  • Mfr # TF140DU-135

  • Zoro # G9282696


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +55°C
Ambient Air Temperature For Storage
-40 to +70°C
Auxiliary Contact Form
1 NO + 1 NC
Maximum Overload Relay Current Setting
135 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF140DU-135
Zoro #
G9282696
UPC #
88861400107
Country of Origin
Denmark

Details

Item
Thermal Overload Relay
Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +55°C
Ambient Air Temperature For Storage
-40 to +70°C
Auxiliary Contact Form
1 NO + 1 NC
Maximum Overload Relay Current Setting
135 A
Standards
IEC/EN 60947, UL 60947
Minimum Overload Relay Current Setting
100 A

Description

TOL,AF116-AF146,CLASS-10,100-135A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.