Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOL, AF80-96, CLASS-10, 40-51A

  • Mfr # TF96-51

  • Zoro # G9282669


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-40 to +70°C
Ambient Air Temperature For Storage
-50 to +80°C
Maximum Voltage Rating
690 V AC
Standards
IEC/EN 60947, UL 60947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF96-51
Zoro #
G9282669
UPC #
88861415268
Country of Origin
Unknown

Details

Item
Thermal Overload Relay
Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-40 to +70°C
Ambient Air Temperature For Storage
-50 to +80°C
Maximum Voltage Rating
690 V AC
Standards
IEC/EN 60947, UL 60947
Minimum Overload Relay Current Setting
40 A
Maximum Overload Relay Current Setting
51 A
Auxiliary Contact Form
1 NO + 1 NC

Description

TOL,AF80-96,CLASS-10,40-51A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.