This item is Discontinued.

Abb U Type Manometer 20In Other Meter 5247GR

U Type Manometer 20In Other Meter (Discontinued)

  • Mfr # 5247GR
  • Zoro # G507052592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5247GR
Zoro #
G507052592
UPC #
78621089615
Country of Origin
Unknown

Dimensions

Tube Dia. (In.)
2 inch
Outer Dimensions (in.)
21.5 x 5.3 x 7.1

Details

Standards
UL E3060, CSA
Type
Grounding Connectors-45 degree
Finish
Electro Zinc Plated/Chromate Coating
Application
To Positively Bond Conduit to Box or Enclosure
Material
Malleable Iron
Thread Type
NPT
Construction type
External thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.