This item is Discontinued.

Abb Universal Pipe Strap, Steel, Size 2" C 200 2

Universal Pipe Strap, Steel, Size 2" (Discontinued)

  • Mfr # C 200 2
  • Zoro # G1198715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C 200 2
Zoro #
G1198715
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-1/4"

Details

Item
Universal Pipe Strap
Sub-Category
Straps
Material
Steel
Nominal Conduit/Pipe
2"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.