
Wire Connector, Blue, 250 V, 20 A
Mfr # ABB320C6W
Zoro # G2774944
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Maximum Voltage
250 V
Current
20 A
Material
Valox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABB320C6W
Zoro #
G2774944
UPC #
70891733645
Country of Origin
Unknown
Details
Item
Wire Connector
Color
Blue
Maximum Voltage
250 V
Current
20 A
Material
Valox
Description
IEC CONNECTOR 20A 2P3W 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.