This item is Discontinued.

Abb Wire Duct, Wide Slot, White, Width 1.5 In TY15X4WPW6

Wire Duct, Wide Slot, White, Width 1.5 In (Discontinued)

  • Mfr # TY15X4WPW6
  • Zoro # G2602092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY15X4WPW6
Zoro #
G2602092
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Width
1.75"
Height
4.46"
Slot Height
3.49 in
Slot Width
0.30"

Details

Item
Wiring Duct
Wall Type
Wide Slot
Mounting Style
Screw Mount
Color
White
Material
Flame Retardant PVC
Slot-to-Slot Centerline
1.00 in
Standards
NFPA-79-2002, UL508/UL508A, DIN 43 659

Description

Wiring Duct, Wall Type Wide Slot, White, Flame Retardant PVC, Length 6 ft., Width 1.75 In., Height 4.46 In., Slot-to-Slot Centerline 1.00 in, Slot Width 0.30 In., Slot Height 3.49 in, Mounting Style Screw Mount, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.