
Wire Terminals & Disconnects, 50PK
Mfr # LD2-D
Zoro # G121853513
product price: $15.55
/pk 50, $0.31/eaKey Features
Max. Temp.
105 Degrees C
Standards
UL, CSA
Material
Polycarbonate
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD2-D
Zoro #
G121853513
UPC #
786209869715
Country of Origin
Mexico
Details
Max. Temp.
105 Degrees C
Standards
UL, CSA
Material
Polycarbonate
Color
Orange
Description
600 V, 4 A, 18 AWG Solid Copper, Orange, Tin Plated Brass Contact, Brass, 2-Port, Luminaire Disconnect
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.