Shop ABB
Create Account
WIRECONNXTPNONWING RED No18-No8 100, 1000PK
Mfr # 335P
Zoro # G924452159
product price:Â
$
427.99
/pk 1000, $0.43/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 335P
- Zoro #
- G924452159
- UPC #
- 67396003350
- Country of Origin
- Canada
Description
Made or assembled in Canada. Connectors for all needs. The Marrette line fits every application and includes standard, high-temperature, aluminum- to-copper and vibration-proof connectors. The Marrette wire connectors are 100% Canadian made and come in winged and non-winged versions. Red XTP non-winged wire connector. #18 to #8. (100 pieces per box). Category: Twist on wire connector. Special Features: The only wire connector to offer a non-winged, variable-volume live-action spring in the connector. Conductor Range: 14-10 AWG. Material: Polypropylene. Color: Red. Temperature Rating: 221 F, 105 C. Standard: UL E9809
Restrictions
This item has been restricted from sale in the following states:
CA