
Circuit Breaker, XT1S Series, 125A, 3 Pole
Mfr # XT1SU3110AFF000XXX
Zoro # G400716287
product price:Â $2,309.99
/ea
Free Shipping & Returns
Key Features
Series
XT1S
Amps
125A
Number of Poles
3
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XT1SU3110AFF000XXX
Zoro #
G400716287
UPC #
88861440204
Country of Origin
United States
Dimensions
Frame Size
125A/XT1
Dimensions
5.63 x 5.04 x 5.31
Details
Item
Circuit Breaker
Series
XT1S
Amps
125A
Number of Poles
3
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Features
Feature high specific let-through current
Application
Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
Standards
UL 80% rated, IEC dual rated
Description
XT1S 125 TMF,110-1100,3P,F F UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.