Molded Case Circuit Breaker, XT2L Series, 100A, 3 Pole, 600V AC, 200kA

  • Mfr # XT2LU3100MFF000XXX

  • Zoro # G900716305


product price: $3,961.99
/ea
Free Shipping & Returns

Key Features

Series
XT2L
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT2LU3100MFF000XXX
Zoro #
G900716305
UPC #
-
Country of Origin
United States

Dimensions

Width
90 mm
Depth
82.5 mm
Height
130 mm

Details

Item
Molded Case Circuit Breaker
Series
XT2L
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
200kA
DC Voltage Rating
500V DC

Description

XT2L 125 MCP,lu 100,3P,F F UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.