Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, XT5S Series, 300A, 3 Pole, 600V AC, 100kA

  • Mfr # XT5SU330ABFF000XXX

  • Zoro # G400716300


product price: $5,629.99
/ea
Free Shipping & Returns

Key Features

Series
XT5S
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
Width
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT5SU330ABFF000XXX
Zoro #
G400716300
UPC #
-
Country of Origin
United States

Dimensions

Width
140 mm
Depth
103.5 mm
Height
205 mm

Details

Item
Circuit Breaker
Series
XT5S
Amps
300A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA
DC Voltage Rating
600V DC

Description

XT5S, 400 TMA,300-3000,3P,FF UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.