Circuit Breaker, XT7H Series, 800A, 3 Pole, 600V AC, 100kA

  • Mfr # XT7HU380CFFF000XXX

  • Zoro # G800716313


product price:  $17,909.99
/ea
Free Shipping & Returns

Key Features

Series
XT7H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
100kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT7HU380CFFF000XXX
Zoro #
G800716313
UPC #
-
Country of Origin
United States

Dimensions

Width
210 mm
Depth
178 mm
Height
268 mm

Details

Item
Circuit Breaker
Series
XT7H
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Non-Interchangable
Max. AIR Rating
100kA
DC Voltage Rating
Not Rated

Description

XT7H 800 Ekip Dip LSI In 800A,3P,UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.