Zoro Homepage

ZAE75-87, AE45-75 COIL, 125VDC

  • Mfr # ZAE75-87

  • Zoro # G7795618


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Standard
UL, IEC, CSA
Outer Dimensions (inches)
11.81x9.84x12.2
Application
For use with contactors
Type
Contactors
Coil Voltage
440-460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAE75-87
Zoro #
G7795618
UPC #
66201988662
Country of Origin
France

Dimensions

Outer Dimensions (inches)
11.81x9.84x12.2
Inner Dimensions (inches)
2.95x1.89x4.53

Details

Standard
UL, IEC, CSA
Application
For use with contactors
Type
Contactors
Coil Voltage
440-460V AC

Description

AE45-75 COIL,125VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.