
Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Bone Samples
Mfr # WHISPWHI2117M9X9
Zoro # G415446001
product price: $9.99
/eaKey Features
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Length
9 in
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHISPWHI2117M9X9
Zoro #
G415446001
UPC #
628911115387
Country of Origin
Canada
Dimensions
Width
9 in
Length
9 in
Details
Abrasion
Yes
For Use With
Hospitality Seating,Office Seating,Residential Seating
Material
100% Vinyl
Color
Cream
Description
Whisper Vinyl Bone is a high performance faux leather in a stunning metallic soft beige color. It is a vinyl construction with a urethane top coat to create a soft hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.