Softside Heidi Soft, PVC Faux Leather, Marine, Upholstery Fabric, 6861 Classic Blue Sample
- Mfr # HEIDI6861M9X9
- Zoro # G815446021
product price:
$
9.99
/ea
Key Features
Length
9 in
Width
9 in
Material
100% Polyvinyl Chloride
Color
Blue
Size
9" x 9" Sample
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEIDI6861M9X9
- Zoro #
- G815446021
- UPC #
- 628911119620
- Country of Origin
- Canada
- Material
- 100% Polyvinyl Chloride
- Color
- Blue
- Cold Crack
- -23°C
- UV Resistance
- Colorfastness to Light AATCC 16 - Grade , 650 hours
- Abrasion
- Yes
- Fire Retardency
- CALTB117-2013, MVSS302, NFPA 260 Class 1, IMO FTP 2010 Code MSC.307(88), Part 8, 3.1 & 3.2
- Content Face
- 100% Polyvinyl Chloride (PVC)
- Content Back
- 100% Polyester
- For Use With
- Marine Seating,Upholstery,Marine Seating,Upholstery
Dimensions
- Length
- 9 in
- Width
- 9 in
- Size
- 9" x 9" Sample
Description
Heidi Soft Marine 6861 Classic Blue is an excellent polyester upholstery vinyl with hi-loft backing made by Spradling. This is a great outdoor fabric that is Blue in color and can be used in many applications in the marine industry.
- • This versatile upholstery weight vinyl features a leather-like grain. Use it to cover chairs stools ottomans and craft projects.
- • Care Instructions: W - Clean fabrics with water-based cleaning agents or water based foam
- • This option is for a small 9" x 9" Sample Swatch, not a full yard of fabric.
- • Import Designation: Columbia
- • Due to the nature of numerous different computer display settings, the digital fabric & supply images displayed on your screen may not represent the actual product in its entirety. All supplied fabric & supply images in their printed form are to be used for reference only and may not look exactly as shown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.