Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Whisper, PVC Coated Faux Leather, Contract Grade, Upholstery Fabric, Elephant Samples

  • Mfr # WHISPWHI2138M9X9

  • Zoro # G715446121


product price: $9.99
/ea

Key Features

For Use With
Hospitality Seating,Office Seating,Residential Seating
Color
Gray
Material
100% Vinyl
Length
9 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHISPWHI2138M9X9
Zoro #
G715446121
UPC #
628911115523
Country of Origin
Canada

Dimensions

Length
9 in
Width
9 in

Details

For Use With
Hospitality Seating,Office Seating,Residential Seating
Color
Gray
Material
100% Vinyl
Abrasion
Yes

Description

Whisper Vinyl Elephant is a high performance faux leather in a stunning taupe gray color. It is a vinyl construction with a urethane top coat to create a soft hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.