Zoro Homepage

0.62 x 0.75 in. 100 ft. Master Plumber PVC Tube, Clear

  • Mfr # 224930

  • Zoro # G416338626


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224930
Zoro #
G416338626
UPC #
-
Country of Origin
China

Description

Features Pvc tubing manufactured with non toxic fda compounds Flexible lines for low pressure air water liquids beverages chemicals & gases as well as drain lines for air conditioners & dehumidifiers Excellent resistance to mild acids & chemicals see through design allows for visual flow Ice makers or petroleum based products for use with hose barbs & clamps Temperature range 25 to 150 degrees fahrenheit working pressure 40 psi at 70 degrees fahrenheit tubing is marked every foot for easy measuring and cutting dispenser box Specifications Color White Size 0 62 x 0 75 in 100 ft Weight 15 8 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.