Zoro Homepage

1-1/2 ID WHITE FLEXWING FDA SUCTION HOSE x 5 FT LENGTH

  • Mfr # 1530-1500-5

  • Zoro # G416546007


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in
Color
White
Length
5 ft
Inside Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-1500-5
Zoro #
G416546007
UPC #
-
Country of Origin
Canada

Dimensions

Fitting Size
1-1/2 in
Length
5 ft
Inside Dia.
1-1/2 in

Details

Color
White

Description

FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.