Shop ABBOTT RUBBER
See all product information
Create Account
1112-0750-50 Water Hose Assembly Female x Male, 50 ft L, Rubber
- Mfr # 1112-0750-50
- Zoro # G904301118
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Tube Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1112-0750-50
- Zoro #
- G904301118
- UPC #
- 708289269087
- Country of Origin
- United States
- Hose Tube Material
- Rubber
- Item
- Water Hose
Dimensions
- Hose Length
- 50 ft
Description
Durable pro-grade 150 psi rubber hose with HD brass male and female garden thread fittings. Flexible in cold climates.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.