Shop WRIGHTMASTER
See all product information
Create Account
5/8 in. x 50 ft. Stainless Steel Light Garden Hose with Multi-Function Nozzle, Leak-Proof
- Mfr # ZR-SG-1
- Zoro # G823331005
product price:Â
$
34.79
/ea
Key Features
Width
0.63 in
Product Width
0.7 in
Duty Rating
Light
Hose Type
Standard garden
Commercial / Residential
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-SG-1
- Zoro #
- G823331005
- UPC #
- 362810847948
- Country of Origin
- China
Dimensions
- Width
- 0.63 in
- Product Width
- 0.7 in
- Length
- 600 in
- Hose Length
- 50 ft
- Fitting Diameter
- 0.63 in
- Hose Diameter (in.)
- 0.625 in
Details
- Duty Rating
- Light
- Hose Type
- Standard garden
- Commercial / Residential
- Residential
- Hose Color
- Silver
- Item
- Garden Hoses
- Burst Pressure
- 150 Psi
- Product Type
- Garden Hose
- Hose Tube Material
- Stainless Steel
Description
Our stainless steel garden hose is sturdy and durable, built to handle extreme conditions and daily wear. Perfect for watering plants, washing cars, cleaning floors, or bathing pets, it's lightweight, flexible, and comes in 50FT or 100FT lengths with 10 spray modes nozzle for all your needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.