1/2 ID FORTRESS 300 WHITE WASH-DOWN HOSE x 5 FT LENGTH

  • Mfr # 1510-0500-5

  • Zoro # G916545975


product price: $17.25
/ea

Key Features

Hose Inside Dia.
1/2 in
Hose Color
White
Hose Length
5 ft
Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510-0500-5
Zoro #
G916545975
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
5 ft
Pipe Size
1/2 in

Details

Hose Color
White

Description

300 PSI OIL RESISTANT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.