
3/4 ID GRAY PLICORD FDA TRANSFER HOSE x 20 FT LENGTH
Mfr # 1535-0750-20
Zoro # G616545985
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
3/4 in
Fitting Size
3/4 in
Length
20 ft
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1535-0750-20
Zoro #
G616545985
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
3/4 in
Fitting Size
3/4 in
Length
20 ft
Details
Color
Gray
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.