3/4 ID GRAY PLICORD FDA TRANSFER HOSE x 25 FT LENGTH

  • Mfr # 1535-0750-25

  • Zoro # G716545915


product price:  $705.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft
Inside Dia.
3/4 in
Color
Gray
Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1535-0750-25
Zoro #
G716545915
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Inside Dia.
3/4 in
Fitting Size
3/4 in

Details

Color
Gray

Description

FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.