Zoro Homepage

4 ID X 25 FT BLUE PVC DISCHARGE HOSE

  • Mfr # 1148-4000-25-CN

  • Zoro # G522809607


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft
Color
Blue
Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1148-4000-25-CN
Zoro #
G522809607
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Inside Dia.
4 in

Details

Color
Blue

Description

LAY-FLAT ASSEMBLY - W/ ALUMINUM C & NPT STEEL NIPPLE (ASSEMBLY RATED TO 50 PSI)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.