6710719 T10005003-RVEB 0.170 ID x 400 ft. PVC Tubing; Clear

  • Mfr # 6710719
  • Zoro # G704053774
product price: 
$
76.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6710719
Zoro #
G704053774
UPC #
708289451284
Country of Origin
China

Description

Pvc tubing - clear - reel. O. d. X i. d. - 1/4 x 0.170. Length - 400 feet Plasticized polyvinyl chloride manufactured to exact specifications from virgin FDA listed material. Offers the flexibility of rubber and clarity of glass. Smooth dense bore maximizes flow and reduces sediment build-up. Handles a wide variety of chemicals, gases and liquids. Excellent resistance to acids, alkalis and many solvents, use for drainage line and protective insulation. Listed by NSF, Standard 50, 51, 61. Shore A, Durometer, 83+/-3. 1,550 PSI tensile strength. Non-toxic FDA Listed Material. Pres sure range 19 to 80 PSI. -40 degrees Fahrenheit brittle point +175 degrees max operating temperature.

Specifications
  • Color: Clear
  • Size: 0.170 ID x 400 ft.
  • Weight: 6.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews