1/2 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow

  • Mfr # ABTME12
  • Zoro # G524229434
product price: 
$
4.69
/ea
Sold in multiples of 3 for $14.07

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABTME12
Zoro #
G524229434
UPC #
670750848544
Country of Origin
United States

Description

This innovative and patented Twist-In polypropylene 1-1/4 in. male pipe thread adapter elbow can be used to connect polyethylene pipe to a female threaded connection originating from a valve or alternative type of male threaded fitting. There is no restriction on the number of connections that can be made to achieve desire pipe length. For an additionally secure connection is recommended that stainless steel clamps are used to secure fitting to pipe. Made from polypropylene plasticNot compatible with compressed air or gasesDesigned for easy installation without toolsPatented double-helix design makes secure connections very easyFor use with polypropylene pipe100% corrosion resistantASTM D-2609 ANSI/NSF 14 and 50By twisting the fitting clockwise, completion of a secure connection is easier than beforeCold water use only. This product contains chemicals known to the state of California to cause cancer and birth defects or other reproductive harm.

Ratings & reviews