T16005004RPIG 0.5 in. OD x 200 ft. Poly Tubing

  • Mfr # 6710834

  • Zoro # G216338413


product price:  $146.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6710834
Zoro #
G216338413
UPC #
-
Country of Origin
China

Description

Polyethylene tubing o. d. X i. d. 1/2 inches x 3/8 lgth 200 feet Crack resistant, low-density polyethylene material. Made from non-toxic ingredients to FDA Standards. Listed by NSF. Brittle at -76 degrees Fahrenheit, 125 degrees operating temperatures max. Safe for drinking water lines leaves no taste or odor. 70 to 1 25 PSI at 70 degrees Fahrenheit. Do not use where temperatures are below 35 degrees Fahrenheit or above 100 degrees. Milky white color. Specifications Size: 0.5 in. Weight: 7.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.