This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 10mm, PK3 KTT6HJSS

Hard Top Jaw Set, Steel, 10mm, PK3 (Discontinued)

  • Mfr # KTT6HJSS
  • Zoro # G4474569
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT6HJSS
Zoro #
G4474569
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
10mm
Height
1.50"
Width
1.13"
Length
2.85"
Overall Length
2.85 in
Overall Width
1.13 in
Groove Width
0.4720 in
Overall Height
1.5 in
Compatible Chuck Size
6 in
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Type
Serrated
For Use With
6 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Material Grade - Machining
1018
Distance Between Mount Hole Centers
0.787 in
Number of Steps
1
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Hard or Soft
Hard
Jaw Hardness
Hard
Material Grade
1018
Material
Steel

Description

Lathe Jaw, Hard, For Use With 6 in Chucks, Overall Length 2.85 in, Overall Height 1.5 in, Overall Width 1.13 in, 0.787 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.