This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 12mm, PK3 KTT8HJDS

Hard Top Jaw Set, Steel, 12mm, PK3 (Discontinued)

  • Mfr # KTT8HJDS
  • Zoro # G4474620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT8HJDS
Zoro #
G4474620
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
12mm
Width
1.50"
Height
2.23"
Length
3.17"
Groove Width
0.5510 in
Overall Height
2.23 in
Overall Length
3.17 in
Overall Width
1.5 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
8 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Number of Steps
2
Distance Between Mount Hole Centers
0.984 in
Material Grade - Machining
1018
Hard or Soft
Hard
Material Grade
1018
Jaw Hardness
Hard
Material
Steel

Description

Lathe Jaw, Hard, For Use With 8 in Chucks, Overall Length 3.17 in, Overall Height 2.23 in, Overall Width 1.5 in, 0.984 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.