This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 14mm, PK3 KTT12HJSS

Hard Top Jaw Set, Steel, 14mm, PK3 (Discontinued)

  • Mfr # KTT12HJSS
  • Zoro # G4474535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT12HJSS
Zoro #
G4474535
UPC #
-
Country of Origin
United States

Dimensions

Width
2.00"
Length
4.16"
Screw Size
14mm
Height
1.98"
Overall Width
2 in
Overall Length
4.16 in
Groove Width
0.7090 in
Overall Height
1.98 in
Compatible Chuck Size
12 in
Mounting Bolt Size
M14

Details

Item
Lathe Jaw
Type
Serrated
For Use With
12 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Interface Type
Serrated
Material Grade - Machining
1018
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.181 in
Number of Steps
1
Hard or Soft
Hard
Material
Steel
Jaw Hardness
Hard
Material Grade
1018

Description

Lathe Jaw, Hard, For Use With 12 in Chucks, Overall Length 4.16 in, Overall Height 1.98 in, Overall Width 2 in, 1.181 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.