This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 20mm, PK3 KTT15HJSS

Hard Top Jaw Set, Steel, 20mm, PK3 (Discontinued)

  • Mfr # KTT15HJSS
  • Zoro # G4474526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTT15HJSS
Zoro #
G4474526
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
20mm
Width
2.50"
Length
5.88"
Height
2.48"
Overall Width
2.5 in
Overall Height
2.48 in
Groove Width
0.8660 in
Overall Length
5.88 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Number of Steps
1
Material Grade - Machining
1018
Hard or Soft
Hard
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.693 in
Jaw Interface Type
Serrated
Material Grade
1018
Material
Steel
Jaw Hardness
Hard

Description

Lathe Jaw, Hard, For Use With 15 in Chucks, Overall Length 5.88 in, Overall Height 2.48 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.