This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 20mm, PK3 KTTB215HJSS

Hard Top Jaw Set, Steel, 20mm, PK3 (Discontinued)

  • Mfr # KTTB215HJSS
  • Zoro # G4474517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB215HJSS
Zoro #
G4474517
UPC #
-
Country of Origin
United States

Dimensions

Length
5.88"
Width
2.50"
Screw Size
20mm
Height
2.48"
Overall Length
5.88 in
Overall Height
2.48 in
Overall Width
2.5 in
Groove Width
1.004 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
15 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Jaw Face Type
Pointed
Hard or Soft
Hard
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.693 in
Number of Steps
1
Jaw Hardness
Hard
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Hard, For Use With 15 in Chucks, Overall Length 5.88 in, Overall Height 2.48 in, Overall Width 2.5 in, 1.693 in, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.