This item is Discontinued.

Abbott Workholding Hard Top Jaw Set, Steel, 5/8 in., PK3 TG10HDHJDS

Hard Top Jaw Set, Steel, 5/8 in., PK3 (Discontinued)

  • Mfr # TG10HDHJDS
  • Zoro # G4469486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG10HDHJDS
Zoro #
G4469486
UPC #
-
Country of Origin
United States

Dimensions

Height
2.50"
Width
1.75"
Screw Size
5/8"
Length
3.77"
Overall Length
3.77 in
Groove Width
0.5 in
Tongue Width
0.75 in
Overall Width
1.75 in
Overall Height
2.5 in
Mounting Bolt Size
5/8 in
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Type
Serrated
For Use With
10 in Chucks
Number of Pieces
3
Construction
Steel
Number of Jaws
3
Hard or Soft
Hard
Number of Steps
2
Material Grade - Machining
1018
Jaw Face Type
Pointed
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.125 in
Material Grade
1018
Material
Steel
Jaw Hardness
Hard

Description

Lathe Jaw, Hard, For Use With 10 in Chucks, Overall Length 3.77 in, Overall Height 2.5 in, Overall Width 1.75 in, 2.125 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.