This item is Discontinued.

Abbott Workholding Jaw Nut, Steel, 0.85 in. H, 1.18 in. Hole KTTB210JN

Jaw Nut, Steel, 0.85 in. H, 1.18 in. Hole (Discontinued)

  • Mfr # KTTB210JN
  • Zoro # G4474456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB210JN
Zoro #
G4474456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.01 in
Length
2.01"
Height
0.85"
Width
0.89"
Screw Size
M12
Hole Center-to-Center Length
1.181 in
Overall Height
0.85 in
Tongue Width
0.63 in
Serration Depth
1.5 mm
For Chuck Size
10 in
Step Height
0.33 in
Overall Width
0.89 in
Compatible Chuck Size
10 in

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
For Use With
Chucks
Number of Pieces
1
Type
Serrated
Construction
Steel
Hole Spacing
1.18"
For Jaw Type
Serrated
Material - Machining
Steel
Product Type
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Compatible Product Type
Chucks

Description

Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Serrated, For Chuck Size 10 in, Overall Length 2.01 in, Overall Height 0.85 in, Hole Center-to-Center Length 1.181 in, Screw Size M12, Overall Width 0.89 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.