Jaw Nut, Steel, 1.00 in. H, 1.18 in. Hole (Discontinued)
- Mfr # KTT10JN
- Zoro # G4474465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KTT10JN
Zoro #
G4474465
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.05 in
Length
2.05"
Height
1.00"
Width
0.87"
Screw Size
M12
Overall Width
0.87 in
Serration Depth
1.5 mm
Tongue Width
0.63 in
Hole Center-to-Center Length
1.181 in
Step Height
0.33 in
For Chuck Size
10 in
Overall Height
1 in
Compatible Chuck Size
10 in
Description
Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Serrated, For Chuck Size 10 in, Overall Length 2.05 in, Overall Height 1 in, Hole Center-to-Center Length 1.181 in, Screw Size M12, Overall Width 0.87 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.