This item is Discontinued.

Abbott Workholding Jaw Nut, Steel, 1.09 in. H, 1.18 in. Hole KTTB212JN

Jaw Nut, Steel, 1.09 in. H, 1.18 in. Hole (Discontinued)

  • Mfr # KTTB212JN
  • Zoro # G4474438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTTB212JN
Zoro #
G4474438
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.19 in
Length
2.19"
Height
1.09"
Width
1.16"
Screw Size
M16
Tongue Width
0.827 in
For Chuck Size
12 in
Serration Depth
1.5 mm
Overall Height
1.09 in
Overall Width
1.16 in
Hole Center-to-Center Length
1.181 in
Step Height
0.45 in
Compatible Chuck Size
12 in

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
For Use With
Chucks
Construction
Steel
Type
Serrated
Hole Spacing
1.18"
Number of Pieces
1
For Jaw Type
Serrated
Material - Machining
Steel
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chucks
Compatible Jaw Type
Serrated

Description

Lathe Chuck Jaw Nut, For Use With Chucks, Steel, For Jaw Type Serrated, For Chuck Size 12 in, Overall Length 2.19 in, Overall Height 1.09 in, Hole Center-to-Center Length 1.181 in, Screw Size M16, Overall Width 1.16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.