This item is Discontinued.

Abbott Workholding Jaw Nut, Steel, 1.10 in. H ATS10JN

Jaw Nut, Steel, 1.10 in. H (Discontinued)

  • Mfr # ATS10JN
  • Zoro # G4472557
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATS10JN
Zoro #
G4472557
UPC #
-
Country of Origin
United States

Dimensions

Height
1.10"
Overall Height
1.1000 in

Details

Item
Lathe Chuck Jaw Nut
For Use With
Chucks
Number of Pieces
1
Construction
Steel
Type
Serrated

Description

Lathe Chuck Jaw Nut, For Use With Chucks, Overall Height 1.1000 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.